Skip to content Skip to navigation menu
3M00051141917733

00051141917733

7100045780 Scotch Super Glue Liquid in Precision Applicator, AD124, .14 oz (4 g)
Item #120872151
3M00051141917733
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Scotch® Super Glue Liquid in Precision Applicator features patented droplet control technology for the ultimate in precision dispensing. The clog resistant "stay fresh" bottle avoids dry out, so you can use the bottle over and over again. Use on wood, metal, ceramic, leather, rubber, vinyl, some plastics, and more.

features

  • Patented droplet control technology . . . for 60% less mess than metal tube super glue liquids
  • Ultimate precision - droplets are controlled with easy-squeeze finger pads of dispenser
  • Clog-resistant "stay fresh" bottle. Avoids dry-out, so you can use the bottle over and over again
  • Advanced formula super glue liquid
  • Bonds quickly
  • Bonds to wood, metal, ceramic, leather, rubber, vinyl, some plastics, and more
Container Size 4 g, 4 g
Color Transparent
Weight 0.091 LB
EAN or UPC 51141917733
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison