description
- Scotch ™ General Purpose Fasteners are the alternative closure to zippers, snaps and hooks, bonding securely to bare or painted metal, many plastics, wood and glass. Provides a convenient way to mount objects in the home, office or car.
features
- Delivers a strong bond on contact
- Holds up to 3 lbs./1 lb. per 1"
- Lasts up to 10,000 closures
- Easy-to-apply design with no mess or tools
- Liner peels back to expose strong adhesive
- Ideal for use on finished/painted surfaces, bare metal, glass, plastic and more Ensure your surface is clean and dry for the best bond
- Size: 3/4 in. x 18 in.
- Color: Black
- Package Contents: 1 Set of Fasteners
| Overall Length [Min] | 18 in |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51141934068 |

