Skip to content Skip to navigation menu
3M00051141940083

00051141940083

7100035277 Scotch Super Glue Gel in Precision Applicator, AD125, .14 oz (4 g)
Item #120872154
3M00051141940083
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Scotch® Super Glue Gel in Precision Applicator features patented adhesive control technology for precision dispensing. The unique applicator allows you to dispense a controlled amount of super glue gel, without the oozing of traditional super glue gel in metal tubes. The clog resistant "stay fresh" bottle avoids dry out, so you can use the bottle over and over again. Convenient no run gel is great for use on wood, metal, ceramic, leather, rubber, vinyl, some plastics, and more.

features

  • Precise, no-clog, no mess dispensing
  • Guaranteed not to dry out
  • Convenient no run gel is great for use on wood, metal, ceramic, leather, rubber, vinyl, some plastics, and more
  • Advanced formula super glue, no-run gel
  • Bonds quickly
  • Bonds to wood, metal, ceramic, leather, rubber, vinyl, some plastics, and more
Color Transparent
Container Size 4 g, 4 g
Weight 0.091 LB
EAN or UPC 51141940083
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison