Skip to content Skip to navigation menu
3M00051141943077

00051141943077

7010369852 Scotch Precision Ultra Edge Non-Stick Scissors 1466TUNS-MIX, 6 in (15.2 cm)
Item #119904916
3M00051141943077
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Scotch™ Precision Ultra Edge Non Stick Scissors are ideal for fabrics, photos, and all types of paper. The titanium fused blades stay sharper longer than stainless steel blades and use non stick technology that prevent sticky build up* on blades. Soft comfort grip handle designed for left or right handed use. Available in 6", 7" and 8" lengths. *Use a damp cloth to clean adhesives from blades.

features

  • High quality titanium-fused blades for a sharp edge beyond 100,000 cuts
  • Save time with non-stick coating on blades resists sticky build up*
  • Ideal for use at home with fabrics, crafts and cardstock. Great for educators and teachers to prepare classrooms, or station activities
  • Great for both right and left-handed users, and an ergonomic, soft comfort grip handle for endless creativity
  • Contains 1, Scotch™ Precision Ultra Edge Non-Stick 6" Scissor
  • Scotch™ Brand Tip: if needed, use a damp cloth to clean adhesive from blades
  • Backed by a lifetime limited warranty from Scotch™ Brand to be rest assured in your purchase
  • Pair with your favorite Scotch™ Brand Glue or Scotch™ Brand Tape for all your crafting needs
Weight 0.0 KG
EAN or UPC 51141943077
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison