description
- Find it fast with Post-it® Flags. They make it simple to mark, flag or highlight important information. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color-code your work, either at home, work or in the classroom.
features
- Blue, 1 in. Wide.
- Find it fast.
- Flags make it simple to mark and highlight important information in textbooks, notebooks, planners, calendars and more.
- Ideal for marking documents without writing on them.
- 200/Dispenser, 1 Dispenser/Pack
- Use to draw attention to critical items, organize files or color-coding.
- Make it simple to request action.
- Sticks securely, removes cleanly.
- The dispenser keeps flags organized and easy to find.
- Try with Post-it® Notes for the ultimate study duo.
| Overall Width [Min] | 1 in, 25 mm |
| Overall Length [Min] | 1.7 in |
| Color | Blue |
| Dispenser | Yes |
| Creative Color | Blue |
| Overall Length [Max] | 43 mm |
| Overall Width [Max] | 1 in, 25 mm |
| Weight | 0.0 KG |
| EAN or UPC | 51141944807 |

