Skip to content Skip to navigation menu
3M00051141949055

00051141949055

FILTRETE STD. CAPACITY WHOLE
Item #106288003
3M00051141949055
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Filtrete™ Standard Capacity Whole House Pleated Filter, 3WH-STDPL-F02 filters water throughout your home, protecting your plumbing and appliances from sand, sediment (30 microns), silt and rust. It is ideal for two or less bathroom households. Universal filter replacements are available in pleated, string wound, carbon wrap, and grooved filters.

features

  • Cleaner Water Filtration (30 Microns) reduces sand, soil, silt, rust and sediment for up to 3 months based on 3M Testing
  • Filters water throughout your home from appliances to bathing
  • Universal whole house sump style filters work in most standard capacity whole house sump style systems
  • Tested and Certified by WQA against NSF/ANSI Standard 42
Micron Rating 30 Absolute, @ 95%
Color White
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison