Skip to content Skip to navigation menu
3M00051141951799

00051141951799

Item #106298292
3M00051141951799
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ High Strength Small Hole Repair is an innovative lightweight compound that features primer enhanced spackle.The product offers great hiding power and dries 2x faster than traditional spackling compounds. Ideal for filling knicks and nail holes.

features

  • MAKES REPAIRS 3X FASTER than traditional vinyl spackling
  • QUICK AND EASY repair for nicks and nail holes
  • FOR HOLE REPAIRS up to 3" in diameter
  • PRIMER ENHANCED spackling compound for great hiding power
  • RESISTS FLASHING of paint
  • NO SHRINKING, cracking, or sagging
  • LIGHTWEIGHT spackle compound
  • PROFESSIONAL-LOOKING results
  • FOR INTERIOR USE or exterior when finished with exterior paint or sealer
  • FIRMLY HOLDS nails and screws after repair
Container Size 16 fl oz
Weight 0.0 LB
EAN or UPC 51141951799
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison