description
- Command™ Soap Dish lets you put your soap where you need it in the shower or by a sink. Perfect for shared bathrooms, dish can be positioned at different heights and out of the water stream . The soap dish sticks to many surfaces, including glass, mirror, tile, fiberglass, wood and painted surfaces. It is easy to apply and comes off leaving no holes, marks, sticky residue or stains. Cleaning is easy just remove soap dish from mounting base on wall, clean dish with regular household cleaners and slide back on to mounting base. Repositioning is easy with assorted water resistant refill strips. Great for bathroom organization including guest and kids' bathrooms, renters and dorm life!
features
- INCLUDES – 1 Dish, 2 Mounting Bases, 2 Medium Strips
- DAMAGE-FREE BATHROOM ORGANIZATION- Put your soap where you need it – in the shower or by a sink. You can also put it at different heights and out of the water stream.
- NO TOOLS REQUIRED - Water-resistant adhesive strips allow this to be hung on many surfaces, including glass, mirrors, tile, fiberglass, wood, and painted surfaces. This means no holes, no drilling, and no hassle.
- STRONG AND VERSATILE- Stronger than suction cups with the ability to withstand hot, wet, and humid for a powerful hold of up to 2lbs.
- REMOVES CLEANLY- No sticky residue. No nails, no screws, no suction cups.
- Color: Frosted
| Weight | 0.0 KG |
| EAN or UPC | 51141958361 |

