description
- Find it fast with Post-it® Flags. They make it simple to mark, flag or highlight important information. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color-code your work, either at home, work or in the classroom.
features
- Assorted Colors, Sign and Date Message, .47 in. Wide.
- Find it fast.
- Flags make it simple to mark and highlight important information.
- Ideal for marking documents without writing on them.
- 30/Dispenser, 4 Dispensers/Pack
- Make it simple to quickly locate where each signature is needed.
- Allow the signature process move along at a more efficient pace.
- Sticks securely and removes cleanly.
- Dispenser keeps flags organized and easy to find.
| Dispenser | Yes |
| Overall Width [Max] | 0.47 in, 12 mm |
| Overall Length [Max] | 43 mm |
| Creative Color | Assorted Brights |
| Color | Orange, Blue, Yellow, Green |
| Overall Length [Min] | 1.7 in |
| Overall Width [Min] | 0.47 in, 12 mm |
| Paper Ruling | No |
| Weight | 0.0 KG |
| EAN or UPC | 51141963570 |

