Streamlined and modern, the 3M™ Flat Temple Safety Eyewear delivers a low profile fit for exceptional comfort. The lightweight, wraparound design sits close to your face creating a comfortable fit, while the streamlined lens size lets your crew and customers see you¬–not your eyewear. The tough, one piece lens helps keep dirt and debris in check, and the soft, flexible nose pads rest comfortably on your nose for a barely there feel. The pliable arms are designed extra slim, so you can add hearing protection while minimizing the pressure. They're available in three lens colors, so there's a great pair of safety glasses for every job. Ditch the excuses, and give your eyes the protection they deserve with 3M™ Flat Temple Safety Eyewear.
features
Durable, one-piece lens helps provide limited protection from light to moderate impact hazards
Lightweight, durable design for comfort and lasting wear
Sleek temples create a comfortable fit when worn with ear protection
When worn with hearing protection, flat temple design limits risk of reduced effectiveness
Flexible nose and ear pieces provide comfort
Scratch-resistant coating helps keep vision clear
Impact-resistant lens blocks 99.9% of UV rays
Great for use indoors and outdoors
Meets the requirements of ANSI Z87.1, CSA Z94.3 and AS/NZS 1337
Clear lens provides excellent visibility
Temple Style
Flat
Splash Protection
No
Frame Material
Polycarbonate
Frame Style
Wraparound
Overall Height
10 in, 254 mm
Color
Multi-Color
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back