description
- Find it fast with Post-it® Flags. They make it simple to mark, flag or highlight important information. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color-code your work, either at home, work or in the classroom.
features
- Assorted Colors, .94 in. Wide. and .47 inch Wide.
- Find it fast.
- Flags make it simple to mark and highlight important information in textbooks, notebooks, planners, calendars and more.
- Ideal for marking documents without writing on them.
- 120 .94 in./Dispenser, 200 .47 in./Dispenser/Pack.
- Use to draw attention to critical items, organize files or color-coding.
- Make it simple to request action.
- Sticks securely, removes cleanly when you are finished using them.
- The dispenser keeps flags organized and easy to find.
| Overall Width [Max] | 0.47 in, 11.9 mm |
| Color | Purple, Yellow, Red, Pink, Green, Blue, Orange |
| Paper Ruling | No |
| Overall Width [Min] | 0.47 in, 11.9 mm |
| Size | Assorted Sizes |
| Overall Length [Min] | 1.7 in |
| Dispenser | Yes |
| Creative Color | Assorted Colors |
| Overall Length [Max] | 43.18 mm |
| Weight | 0.0 KG |
| EAN or UPC | 51141980577 |

