Whether you're insulating a living room or sanding a bookcase, reach for the 3M™ 8200 Disposable Sanding and Fiberglass Particulate Respirator.
features
NIOSH-APPROVED N95 for at least 95 percent filtration efficiency against certain non-oil-based particles and aerosols
ADVANCED FILTER MEDIA for easier breathing
CUSHIONING NOSE FOAM rests on bridge of nose for comfort
ADJUSTABLE NOSECLIP helps ensure a custom, secure seal
STRETCHABLE STRAPS
LIGHTWEIGHT DESIGN for comfort
CONVENIENT, DISPOSABLE DESIGN
RECOMMENDED FOR use when sanding, sawing, grinding, lawn mowing, sweeping, drywall sanding, grinding, woodworking and working with fiberglass insulating particles
ALSO HELPS PROTECT AGAINST certain particles such as mold, granular pesticides, allergens and dust
Contains no components made from natural rubber latex
Available in multiple package quantities
Package contents: 40
DIY/Home Use: Use ONLY in NON-HARMFUL environments. Occupational/Hazardous Use: Use under a regulated government (e.g. OSHA) respiratory protection program. WARNING: Limitations apply
Misuse may result in sickness or death. See product packaging and insert or call 3M in USA at 1-800-243-4630. In Canada, call 1-800-267-4414.
Shelf Life
5 Year
Filter Type
N95
Faceseal
Yes
Weight
0.442 LB
EAN or UPC
51141982137
We're here for you
with Service Centers across the country - We have your back