Skip to content Skip to navigation menu
3M00051141982359

00051141982359

7100145185 3M Pro Grade Precision Drywall Dust Channeling Sanding Sponge Fine, 30904FP-CH-DBL, 4.5 in x 2.5 in x 1 in, 12/cs (2x6)
Item #120147472
3M00051141982359
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Use the 3M™ Pro Grade Precision™ Drywall Dust Channeling sponge is ideal for sanding drywall with an aggressive cut and fine finish. It is clog resistant so it lasts longer than conventional sandpaper.

features

  • Diamond-patterned side channels dust away from your surface and is great for detailed sanding
  • Angled side helps you sand hard-to-reach areas -Available in a range of grits for a smooth finish
  • Professional-grade foam keeps its shape for lasting use
  • Premium mineral grits for effective hand sanding
  • Suitable for wet sanding and dry sanding
  • Sanding sponge will not discolor the surface you are sanding
  • Conforms to your surface for easier sanding
  • Resists clogging for lasting use
  • Intended for use on most surfaces
  • Ideal for indoor and outdoor use
  • For best results, sand with the grain of wood, working through a sequence of grits, from coarse to very fine. Do not skip more than 1 grit between each sanding step (other grits not included)
  • Great for construction, woodworking, carpentry, and home improvement projects
  • Simply rinse and reuse
  • Recommended for use with 3M™ Personal Safety Products
  • Package contents: 1 Sanding Sponge
Weight 0.084 LB
EAN or UPC 51141982359
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison