Skip to content Skip to navigation menu
3M00051141994994

00051141994994

7100129499 Peltor Sport SecureFit Safety Eyewear, SF400-PA-8, Amber/AF Lens, 8ea/cs
Item #120147803
3M00051141994994
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Low-profile, flexible temples are ideal for use with hearing protection. Contemporary, lightweight and wraparound lens design provides excellent coverage and good field of vision. Blocks 99.9% UV.

features

  • Lightweight, flat-temple, low-profile design works seamlessly with hearing protection
  • Wear all day - forget you have them on
  • Padded temples for added comfort over the ears
  • Soft, conformable nose pads provide customizable comfort
  • Lightweight, durable design for all-day comfort and lasting wear
  • Flexible temples conform comfortably to different head sizes
  • Anti-fog, scratch-resistant lenses help keep vision clear
  • Impact-resistant lenses block 99.9% of UV rays
  • Meets the requirements of ANSI Z87.1, CSA Z94.3 and AS/NZS 1337
  • Amber lenses enhance contrast in low light conditions
Weight 0.138 LB
EAN or UPC 51141994994
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison