3M™ Wetordry™ Paper Sheet 431Q features extra-fast cutting silicon carbide on a strong C-weight, waterproof paper backing to provide superior finishing for both wet and dry applications on a variety of substrates, including paint, primer, gel coat, metal, and wood.
features
Versatile sheet can be used wet or dry on paint, primer, gel coat, metal, and wood finishes
Waterproof backing supports wet applications for decreased loading and a faster cut
Strong C-weight paper backing provides durability for either hand or machine sanding
Silicon carbide mineral produces a smoother finish than aluminum oxide
Sheet is standard 9 x 11 and can be sized according to task
Grit
180
Overall Length [Min]
9 in, 228.6 cm
Backing Weight
C Weight
Color
Black
Coat Type
Closed
For Use On
All Metals, Paint
Abrasive Material
Silicon Carbide
Overall Width
11 in, 279.4 mm
Product Form
Sheet
Backing Material
Paper
Weight
3.0 LB
EAN or UPC
51144020140
We're here for you
with Service Centers across the country - We have your back