- Hand Block
description
- The 3M™ Stikit™ Hand Block is made of a sturdy, durable, high strength material. These blocks have an embossed rubber face which allows good adhesion for Stikit™ Sheet-Rolls and Stikit™ sheets.
features
- A block distributes pressure evenly, allows you more control
- Spares your fingers and comfortable to use
- Portable, virtually limitless applications
- Made of sturdy, durable, high-strength material
- Embossed rubber face allows good adhesion for Stikit™ Sheets
| Color | Yellow |
| Attachment Style | Adhesive Back |
| Attachment Type | PSA |
| Sanding Type | Dry |
| Form Type | Hard |
| Density Rating | Firm |
| Overall Length [Min] | 5 in, 127 mm |
| Hole Configuration | Plain |
| Overall Width | 2.75 in, 70 mm |
| Front Color | Blue |
| Product Form | Block |
| Overall Height | 2 in, 5.08 cm |
| Weight | 0.56 LB |
| EAN or UPC | 51144054404 |

