- Sanding Block
description
- Our 3M™ Sanding Block is a professional grade tool that helps you achieve your best, fastest sanding work in auto body and other jobs. The pliable rubber block is designed to comfortably fit your hand and to keep sandpaper flat against automotive surfaces, helping ensure uniform sanding performance. Sanding blocks feature internal attachment pins to hold sandpaper firmly in place on the block.
features
- Makes sanding faster, easier and more effective for auto body repair and other jobs
- Rubber block conforms to sanding surfaces, keeps sandpaper flat against the surface
- Helps ensure consistent sanding results without “sanding waves”
- Sized and shaped for comfort and control
- Internal attachment pins hold sandpaper securely in place
| Color | Red |
| Attachment Type | Non Pertinent |
| Overall Width | 2 in |
| Density Rating | Firm |
| Sanding Type | Wet/Dry |
| Overall Length [Min] | 5 in |
| Weight | 0.82 LB |
| EAN or UPC | 51144055197 |

