- 3.42 in Overall Width
- 5.71 in Minimum Overall Length
description
- 3M™ Stikit™ Disc Hand Pad holds a 3M™ Stikit™ abrasive disc and makes the task of sanding by hand easier. Our hand pad provides a comfortable grip and securely holds the disc. The pad distributes pressure evenly across the work surface to keep fingertips from creating or accentuating imperfections.
features
- Disc Hand Pad securely holds 3M™ Stikit™ Discs for hand sanding tasks
- Distributes pressure evenly across the work surface for a finer finish
- Soft and medium density pads provide excellent conformability for edgework and contours
- Available in 5 and 6-inch diameters thicknesses from 1/4 to 1-inch
- Elastic hand band on the back makes sanding by hand more convenient
| Overall Diameter | 5 in, 127 mm |
| Attachment Type | PSA |
| Overall Length [Min] | 5.71 in |
| Overall Thickness | 0.37 in, 9.39 mm |
| Overall Width | 3.42 in, 8.69 cm |
| Color | Black |
| Density Rating | Medium |
| Form Type | Hand |
| Front Color | Black |
| Weight | 0.08 LB |
| EAN or UPC | 51144055852 |

