- 5 in Overall Diameter
description
- 3M™ 5-in Power Sanding Center Mount Discs are ideal for stripping, sanding and finishing on paint, wood, metal and plastic. Remove material fast, remove imperfections and smooth surfaces. Tough aluminum oxide abrasive is long-lasting.
features
- For heavy sanding and stripping of paint or rust
- Use on Wood,Metal, and Plastic and painted surfaces
- Aluminum oxide abrasive
- Center mount
| Overall Diameter | 5 in, 127 mm |
| Grade | Extra Coarse |
| Product Form | Disc |
| Weight | 0.146 LB |
| EAN or UPC | 51144091539 |

