description
- 3M™ Finesse-it™ Polish - Finishing Material is part of a line of specially designed compounds and polishes to be used on OEM and baked refinish paints to remove sand scratches or to remove swirl marks from previously compounded areas and is designed to produce best results when used with an air or electric buffer equipped with 3M™ Finesse-it™ buffing pads.
features
- Ideal for spot repair on OEM clear coats
- Wax and silicone free formula
- Removes swirl marks and micro grade sanding scratches
| Chemical Base | Epoxy |
| Overall Length [Min] | 7.13 in |
| Color | White |
| Product Form | Compound |
| Overall Width [Max] | 4.5 in, 11.43 cm |
| Overall Length [Max] | 18.1 cm |
| Overall Height | 11.64 in, 29.57 cm |
| Storage Environment | Room Temperature |
| Container Size | 1 gal, 3.785 L |
| Overall Width [Min] | 4.5 in, 11.43 cm |
| Weight | 8.837 LB |
| EAN or UPC | 51144130849 |

