- Diamond Abrasive Material
description
- 3M™ Flexible Diamond Hand Lap 6200J is a versatile hand-held abrasive that optimizes the sharp cutting action of diamond mineral to grind and finish many materials, including chilled iron, granite, carbide, composites, non-ferrous metals, thermal spray coatings and exotic alloys.
features
- Ideal for finishing, polishing, blending and deburring
- Available in a range of grades tailored to meet different project needs
- Portable abrasive makes finishing in hard-to-reach areas achievable
- Contoured, hand-held foam backing ergonomically designed for better comfort
- Open dot diamond pattern permits debris and swarf to escape, so mineral keeps cutting fast and sharp
| Bonding Type | Nickel |
| Overall Width | 2.25 in, 57.15 mm |
| For Use On | Ceramic, Glass, Soft Metals, Composites |
| Form Type | Hand Lap |
| Abrasive Material | Diamond |
| Micron Grade | M125 |
| Backing Weight | X Weight |
| Overall Length [Min] | 3.75 in, 95.25 mm |
| Backing Material | Cloth |
| Color | Black |
| Product Form | Hand Lap |
| Weight | 0.045 LB |
| EAN or UPC | 51144149995 |

