Skip to content Skip to navigation menu
3M00051144451197

00051144451197

7000045771 3M Cartridge Roll Mandrel 45119, 1/8 in x 1 in x 1/4 in, 25 ea/Case
Item #103011112
3M00051144451197
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Cartridge Roll Mandrel is a tool attachment that holds an abrasive cartridge roll (sold separately). Together, the mandrel and cartridge roll enable the user to grind or finish hard-to-reach areas of a workpiece, such as angles and curves. The mandrel attaches to a rotary tool such as a die grinder or drill, and comes in different sizes to fit a variety of cartridge roll sizes.

features

  • Shank of the mandrel is secured into the collet assembly or drill chuck of a rotary power tool
  • Mandrel enables access to tight spaces with a cartridge roll
  • Comes in various pilot diameters and lengths to fit different cartridge rolls
  • Shank must match the size of the power tool collet or drill chuck
  • Pilot diameter must match size of cartridge roll
Thread Size 1/4 in
Weight 1.03 LB
EAN or UPC 51144451197
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison