- Sanding Block
description
- The 3M™ Stikit™ Sanding Block makes everyday sanding jobs easier. Comfortable to grip, it distributes pressure evenly. Sharpen corners with the flat edge, sand contours with the rounded end. 3M™ Stikit™ abrasives adhere to the backup pad, feeds from a roll and shears off when used.
features
- Distributes pressure evenly, allowing more control
- Better results with less effort than sanding by hand
- Comfortable to use with many applications
- Sand corners with flat end
- sand contours with rounded end
- Built to dispense sandpaper in a variety of grits from a loaded roll
| Form Type | Hard |
| Overall Width | 6.51 in, 16.54 cm |
| Front Color | White |
| Attachment Type | PSA |
| Density Rating | Firm |
| Sanding Type | Dry |
| Overall Length [Min] | 8.91 in, 22.64 cm |
| Attachment Style | Adhesive Back |
| Overall Height | 8.03 in, 20.38 cm |
| Color | Red |
| Weight | 0.4 LB |
| EAN or UPC | 51144452040 |

