- 61.25 in Overall Width
- 100 Grit
- Aluminum Oxide Abrasive Material
description
- 3M™ Cloth RXC Unslashed Segment 261E is an abrasive metalworking wheel attachment constructed on a durable, Y-weight cloth backing that features closed coat construction for consistent sanding action. The aluminum oxide abrasive and strong backing make this cloth an ideal product for dry applications such as finishing, surface dimensioning and defect removal.
features
- Segment to fit in the slots of a 3M™ RX Hub (sold separately) to assemble a flap wheel
- Tough Y-weight cloth backing offers excellent durability in sanding applications
- Aluminum Oxide abrasive cuts fast and provides a consistent, fine finish
- Resin bonding resists deterioration from heat, extending the life of the abrasive cloth
- Flexible rayon cloth conforms to contoured parts for consistent finishing
- Closed coat construction provides greater grain density and finer finish on hard surfaces
| Grit | 100 |
| Assembly Type | Unslashed |
| Overall Length [Min] | 5 in, 127 mm |
| Abrasive Material | Aluminum Oxide |
| Backing Weight | TE Weight |
| Overall Width | 61.25 in, 1555.75 mm |
| Product Form | Segment |
| Backing Material | Cloth |
| Bonding Type | Resin |
| Attachment Type | RX |
| Weight | 0.0 KG |

