3M™ Roloc™ Disc 777F features 3M-engineered high-performing ceramic abrasive grain blended with aluminum oxide for a combination of durability and cutting efficiency that increases productivity for both stock removal and finishing. The heavy, water-resistant polyester backing supports medium-pressure applications, a consistent cut-rate, and both wet and dry applications.
features
A blend of ceramic and aluminum oxide mineral self-sharpens and offers improved durability and cut-rate over aluminum oxide
3M™ Roloc™ attachment system enables efficient and secure attachment and removal of the disc
Polyester backing is extremely tough to support medium-pressure applications while maintaining consistent performance in both wet and dry applications
Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
Grit
P100
Overall Diameter
2 in, 50.8 mm
Coat Type
Closed
Backing Weight
YF Weight
Attachment Type
TR
RPM [Max]
25000 rpm
Product Form
Disc
For Use On
Stainless Steel, High Nickel Alloy
Abrasive Material
Ceramic
Color
Orange
Backing Material
Polyester Cloth
Weight
0.0 KG
EAN or UPC
51144805082
We're here for you
with Service Centers across the country - We have your back