Skip to content Skip to navigation menu
3M00051144818204

00051144818204

7100007892 3M Finesse-it Polish - Finishing Material, 81820, Original Formula, Gallon, 4 ea/Case
Item #104049284
3M00051144818204
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Finesse-it™ Polish - Finishing Material is part of a line of specially designed compounds and polishes to be used on OEM and baked refinish paints to remove sand scratches or to remove swirl marks from previously compounded areas and is designed to produce best results when used with an air or electric buffer equipped with 3M™ Finesse-it™ buffing pads.

features

  • Removes swirl marks and micro grade sanding scratches
  • Ideal for spot repair on OEM clear coats
  • Wax and silicone free formula
Color White
Product Form Compound
Container Size 1 gal, 3.785 L
Weight 8.42 LB
EAN or UPC 51144818204
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison