3M™ Cloth Cone 777F reaches into corners, inside surfaces and tight spaces to refine welds, remove machine tool marks, and polish. Built with 3M™ Ceramic Abrasive Grain on a water resistant polyester cloth backing, it can be run wet or dry. A resin bond is heat resistant and a grinding aid helps to run cool, especially on heat sensitive metals like stainless steel and nickel alloys.
features
Ceramic/aluminum oxide blend self-sharpens with use and cuts with exceptional efficiency
Tough YF-weight, polyester cloth backing is water resistant for wet applications
Heat-resistant resin bond helps run cool and smooth
Cone shape reaches into tight, hard-to-reach spaces
Grinding aid enhances performance on heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
Backing Material
Polyester Cloth
Product Form
Cone
Bonding Type
Resin
Grit
P120
Overall Diameter
1.75 in, 44.45 mm
Abrasive Material
Ceramic
Backing Weight
YF Weight
Coat Type
Closed
Color
Orange
Overall Height
5.62 in, 142.748 mm
Weight
0.0 KG
EAN or UPC
51144823109
We're here for you
with Service Centers across the country - We have your back