description
- 3M™ Finesse-it™ Polish - Final Finish is part of a line of specially designed compounds and polishes to be used on OEM and baked refinish paints to remove sand scratches or to remove swirl marks from previously compounded areas and is designed to produce best results when used with an air or electric buffer equipped with our 3M™ Finesse-it™ buffing pads.
features
- Removes swirl marks after compounding
- Chemically safe for clear coats
- Creates a deep, high gloss finish
- Wax and silicone free formula
- Easy clean up
| Overall Width [Max] | 7.13 in, 18.1 cm |
| Overall Length [Min] | 11.64 in |
| Storage Environment | Room Temperature |
| Overall Height | 4.5 in, 11.43 cm |
| Chemical Base | Mineral Oil |
| Container Size | 1 gal, 3.785 L |
| Product Form | Compound |
| Overall Length [Max] | 29.57 cm |
| Color | Gray |
| Overall Width [Min] | 7.13 in, 18.1 cm |
| Weight | 8.837 LB |
| EAN or UPC | 51144828784 |

