description
- 3M™ Flexible Diamond Whetstone 6220J features micron-graded flexible diamond abrasive bonded to a lightweight, hand-held block for sharpening cutting tools and faceting stones.
features
- Use for precision faceting and sharpening of chisels, blades, knives and carbide tools
- Metal bond withstands heat during grinding
- Aluminum holding block is lightweight for easy grip and less operator fatigue
- Diamond mineral cuts aggressively to reveal tool's sharp cutting edges
- Open dot pattern reduces loading
| Abrasive Material | Diamond |
| Form Type | Whetstone |
| For Use On | Soft Metals, Ceramic |
| Color | Red |
| Overall Length [Min] | 6 in, 150 mm |
| Overall Thickness | 1.969 in, 50 mm |
| Micron Grade | M74, N74 |
| Overall Width | 2 in, 76.2 mm |
| Product Form | Hand Tool Specialties, Whetstone |
| Weight | 0.56 LB |
| EAN or UPC | 51144843664 |

