Skip to content Skip to navigation menu
Hookit™ II Paper Disc

00051144863969

Hookit™ II Paper Disc
Item #104049677
  • 5 in Overall Diameter
  • P180 Grit
Hookit™ II Paper Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • P180 Grit

description

  • An aluminum oxide Hookit™ II disc constructed on a C weight, intermediate paper backing. Grade: P180. Primary markets: metalworking, woodworking.

features

  • 5 Inch, No Hole
  • Hook and Loop system
  • Ideal for paint, wood and metal.
  • Resists clogging
Weight 0.014 LB
EAN or UPC 51144863969
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison