description
- Our 3M™ Square Pad 341D was designed to help operators with a variety of metalworking tasks from slab cleaning, weld grinding and deburring to finishing and blending.
features
- Mandrel use increases range and versatility
- Ideal for deburring and finishing channels, fillet welds and corners
- Resin bond system provides good grain retention and life
- Closed coat construction helps deliver fine finishes
- Available in a range of grades, so operators can choose the right grade for their unique application
| Grit | P120 |
| Product Form | Pad |
| Color | Brown |
| Coat Type | Closed |
| Shape | Square |
| Overall Thickness | 0.25 in, 6.35 mm |
| Attachment Type | Eyelet |
| Overall Width | 3 in, 76.2 mm |
| Overall Length [Min] | 3 in, 76.2 mm |
| RPM [Max] | 9000 rpm |
| Backing Material | Cloth |
| Backing Weight | X Weight |
| Eyelet | 1/4-20 |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.01 LB |
| EAN or UPC | 51144977239 |

