There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Platinum Plus Glaze is two-part premium selfleveling finishing glaze that can repair minor imperfections on properly prepared substrates such as galvanized steel, steel, aluminum, fiberglass, wood, SMC, E-coat, OEM topcoats, cured/sanded epoxy and urethane primers. This finishing glaze cuts the sanding time to as little as 15 minutes.
features
Self-leveling formula is excellent for skim coating and offers good vertical hang
Easy-sanding properties allows sanding in as few as 15 minutes
Strong adhesion properties work with galvanized steel, E-coat, metal, aluminum, fiberglass, SMC, OEM paints, cured epoxy and urethane primers
Stain and tack free properties
Formulated to be pinhole free
Handling Time [Max]
3-5 min
Container Size
24 fl oz, 681.913 ml
Performance Level
Best
Color
Green
Container Volume
24 fl oz
Weight
0.0 LB
EAN or UPC
51593031803
We're here for you
with Service Centers across the country - We have your back