Skip to content Skip to navigation menu
3M00051593203828

00051593203828

7100144396 3M Disposable Paper Mixing Board, 20382, 12 per case
Item #103048168
3M00051593203828
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Disposable Paper Mixing Board is a clean, cost effective solution for auto body professionals who regularly mix filler. Unlike cardboard, these 10 inch x 13 inch paper sheets are non porous and won’t react with solvents common in many body fillers. This means no contamination of the filler. When mixing is done, simply tear the sheet off for a fresh mixing surface to save clean up time.

features

  • Clean, non-porous surface won’t contaminate body filler
  • Non-soak paper means no transfer to floors or benches
  • Sized for multiple mixes on one sheet
  • Cost-effective – 100 sheets per board for high-volume shops
Color White
Weight 23.3 LB
EAN or UPC 51593203828
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison