description
- Scotch-Brite® Heavy Duty Scour Pad's heavy-duty cleaning strength is great for any serious indoor & outdoor jobs.
features
- Cleans tough, baked-on messes 50% faster than other products
- Ideal for cast-iron pots, stove burners, broilers, garden tools and grills
- Great for the kitchen, garage and outdoors
- Heavy duty cleaning
- Scrubbing Fibers Made From 100% Recycled Content
| Color | Green |
| Material | Synthetic Fiber |
| Weight | 0.0 KG |
| EAN or UPC | 53200003234 |

