Skip to content Skip to navigation menu
3M00053200023591

00053200023591

FILTRETE(R) ULTRA ALLERGEN REDUC
Item #103059686
3M00053200023591
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Filtrete™ Ultra Allergen Reduction Filter attracts and captures microscopic particles like bacteria and particles that can carry viruses and large particles like mold spores and pollen. For residential use only.

features

  • Featuring high performing electrostatic technology, Filtrete ™ Healthy Living filters proactively attract and capture microscopic particles, including: smoke, cough and sneeze debris, bacteria and viruses along with large particles like lint, dust and pollen from air passing through the filter
  • Designed with Filtrete™ Brand 3-in-1 technology from 3M to pull in and trap unwanted air particles while letting clean air flow through
  • Microparticle Performance Rating 1500
  • 3 times better at small particle capture compared to non-electrostatic pleated filters for the capture of 0.3 to 1.0 micron particles.
  • Outperforms fiberglass, washable and non-electrostatic pleated 1" filters
  • Lasts up to 3 months
  • Manufactured by 3M
  • FIND YOUR SIZE: 1500 MPR available in 4 in. , 4 in. slim fit and 5 in. thick air filters
  • FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1in. filters, and at least every 12 months for 4 in. and 5 in. filters
  • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
  • FOR RESIDENTIAL use only
  • CREATE A CHANGE COUNTDOWN in the Filtrete™ Smart app. Simply use the app to scan the barcode on your filter’s packaging, then choose 30, 60 or 90 days for your replacement countdown. When the lifespan is up, you’ll get a notification to change your filter
Weight 23.686 LB
EAN or UPC 53200023591
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison