description
- These cellulose sponges are 10 times more absorbent than polyurethane sponges.* Stronger, less likely to fall apart. A size for every clean-up need.
features
- Cleans tough, baked-on messes 50% faster than other products
- Ideal for cast-iron pots, stove burners, broilers, garden tools and grills
- Great for the kitchen, garage and outdoors
- Heavy duty cleaning
| Color | Yellow |
| Overall Length [Max] | 19.05 cm |
| Material | Cellulose |
| Overall Length [Min] | 7.5 in |
| Overall Thickness | 2.06 mil |
| Weight | 0.358 LB |
| EAN or UPC | 53200074562 |

