description
- 3M™ Scotchlok™ Large Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The non-insulated, brazed-seam barrel has a beveled mouth that guides the wire into position, and it withstands a maximum temperature of 347 degrees F (175 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Non-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
- Beveled mouth offers easy insertion of wires
- Standard-style ring tongue fits around the stud
- Stud size #8
- Accommodates wire sizes 22 to 18 AWG
- Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
- Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 1000/case
| Overall Length [Min] | 0.74 in |
| Conductor Size | 18 AWG |
| Connection Width | 0.164 in, 4.166 mm |
| Weight | 0.001 LB |
| EAN or UPC | 54007010210 |

