description
- 3M™ Scotchlok™ Color-Coded Butt Connector ensures an ideal fit while offering reliable and safe performance. The connector has a vinyl-insulated, seamless barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). The electrolytic copper terminal offers good conductivity and a tin-plated finish resists corrosion.
features
- Red vinyl-insulated, seamless barrel ensures a secure fit and offers reliable performance
- Offers electrical connection to a pre-stripped end of a stranded wire
- Built-in wire stop for correct positioning
- Accommodates wire sizes 22 to 18 AWG
- Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
| Color | Red |
| Overall Length [Min] | 1.02 in |
| Body Material | Copper Alloy |
| Connector Type | Butt |
| Conductor Size | 18 AWG |
| Insulation Material | Vinyl |
| Weight | 0.002 LB |
| EAN or UPC | 54007013129 |

