description
- 3M™ Scotchlok™ Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The non-insulated, brazed-seam barrel has a beveled mouth that guides the wire into position, and it withstands a maximum temperature of 347 degrees F (175 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Non-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
- Beveled mouth offers easy insertion of wires
- Standard-style ring tongue fits around the stud
- Stud size #6
- Accommodates wire sizes 16 to 14 AWG
- Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
- Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 1000/case
| Connection Width | 0.138 in, 3.5 mm |
| Conductor Size | 14 AWG |
| Overall Length [Min] | 0.6 in |
| Weight | 0.001 LB |
| EAN or UPC | 54007013822 |

