description
- 3M™ Scotchlok™ Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The non-insulated, butted-seam barrel has a beveled mouth that guides the wire into position, and it withstands temperatures of 347 degrees F (175 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
- Beveled mouth offers easy insertion of wires
- Suitable for use in a terminal block
- Stud size #10
- Accommodates wire sizes 16 to 14 AWG
- Electrolytic copper construction offers good conductivity
- Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 1000/case
| Stud Dia. | 0.19 in, 5 mm |
| Conductor Size | 14 AWG |
| Overall Length [Min] | 0.65 in |
| Weight | 0.001 LB |
| EAN or UPC | 54007015673 |

