description
- 3M™ Scotchlok™ High-Temperature Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a non-insulated, butted-seam barrel and withstands a maximum temperature of 900 degrees F (482 degrees C). Steel construction offers durability and a nickel-plated finish resists corrosion.
features
- Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
- Beveled mouth offers easy insertion of wires
- For use in ovens, motors, light fixtures and other applications
- Stud size #6
- Accommodates wire sizes 16 to 14 AWG
- Made of durable steel for high-temperature applications and has nickel plating for corrosion resistance
- Withstands a maximum temperature of 900 degrees F (482 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- 1000/case
| Conductor Size | 14 AWG |
| Connection Width | 0.138 in, 3.5 mm |
| Overall Length [Min] | 0.6 in |
| Weight | 0.001 LB |
| EAN or UPC | 54007017585 |

