description
- 3M™ Scotchlok™ Color-Coded Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Yellow nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
- Funnel-designed, seamless brass sleeve offers easy insertion of wires
- Standard-style ring tongue fits around the stud
- Stud size #8
- Accommodates wire sizes 12 to 10 AWG
- Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 500/case
| Conductor Size | 10 AWG |
| Connection Width | 0.164 in, 4.166 mm |
| Overall Length [Min] | 1.03 in |
| Weight | 0.005 LB |
| EAN or UPC | 54007019367 |

