description
- 3M™ Scotchlok™ Color-Coded Standard Fork is a lug connection terminal that has a wider tongue for use on free-standing studs. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Yellow vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
- Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
- Wider-tongue design for use on free-standing studs
- Stud size #10
- Accommodates wire sizes 12 to 10 AWG
- Electrolytic copper construction offers good conductivity
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 500/case
| Overall Length [Min] | 1.03 in |
| Barrel Inside Dia. | 0.135 in |
| Barrel Style | Butted |
| Fork Type | Standard |
| Barrel Length | 0.25 in |
| Stud Size | #10 |
| Insulation Material | Vinyl |
| Terminal Style | Standard |
| Conductor Size | 12 - 10 AWG |
| Weight | 0.004 LB |
| EAN or UPC | 54007019862 |

