description
- 3M™ Scotchlok™ High-Temperature Standard Fork is a lug connection terminal that has a wider tongue for use on free-standing studs. The terminal has a non-insulated, butted-seam barrel and withstands a maximum temperature of 900 degrees F (482 degrees C). Steel construction offers durability and a nickel-plated finish resists corrosion.
features
- Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
- Beveled mouth offers easy insertion of wires
- Wider tongue design for use on free-standing studs
- Stud size #10
- Accommodates wire sizes 12 to 10 AWG
- Made of durable steel for high-temperature applications and has nickel plating for corrosion resistance
- Withstands a maximum temperature of 900 degrees F (482 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- 500/case
| Barrel Inside Dia. | 0.135 in |
| Barrel Length | 0.25 in |
| Stud Size | #10 |
| Insulation Material | Non-Insulated |
| Material | Copper |
| Terminal Style | High Temp |
| Fork Type | High Temp |
| Barrel Style | Butted |
| Conductor Size | 12 - 10 AWG |
| Overall Length [Min] | 0.73 in |
| Weight | 0.002 LB |
| EAN or UPC | 54007020950 |

