description
- 3M™ Scotchlok™ Color-Coded Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Blue nylon-insulated, butted-seam barrel offers easy insertion of wires
- This male disconnect terminal offers excellent holding force
- Allows for quick and easy disconnect of wires
- Mates with 0.25-in wide female tab
- Accommodates wire sizes 16 to 14 AWG
- Made of electrolytic copper for good conductivity and has corrosion-resistant tin plating
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- Rated 600V for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 1000/case
| Conductor Size | 16 - 14 AWG |
| Insulation Material | Nylon |
| Overall Length [Min] | 0.95 in |
| Male Tab Width | 0.25 in |
| Overall Dia. | 0.3 in |
| Barrel Length | 0.25 in |
| Barrel Inside Dia. | 0.085 in |
| Barrel Style | Butted |
| Connection Width | 0.25 in, 6.35 mm |
| Terminal Style | Fully Insulated |
| Disconnect Type | Male |
| Insulation Color | Blue |
| Fastener Orientation | Male |
| Weight | 0.003 LB |
| EAN or UPC | 54007023005 |

