description
- 3M™ Scotchlok™ Color-Coded Standard Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Red vinyl-insulated, butted-seam barrel with a funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
- Dents and rolled edges of this female disconnect terminal offer excellent holding force
- Allows for quick and easy disconnect of wires
- Mates with 0.187-in wide male tab
- Accommodates wire sizes 22 to 18 AWG
- Made of durable brass for good conductivity and has corrosion-resistant tin plating
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- Rated 600V for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 1000/case
| Terminal Style | Standard |
| Overall Length [Min] | 0.78 in |
| Disconnect Type | Female |
| Conductor Size | 22 - 18 AWG |
| Barrel Length | 0.25 in |
| Insulation Material | Vinyl |
| Barrel Inside Dia. | 0.085 in |
| Barrel Style | Butted |
| Connection Width | 0.187 in, 4.75 mm |
| Fastener Orientation | Female |
| Weight | 0.001 LB |
| EAN or UPC | 54007023685 |

