description
- 3M™ Scotchlok™ Standard Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a non-insulated, butted-seam barrel and withstands a maximum temperature of 347 degrees F (175 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Non-insulated, butted-seam barrel with a beveled mouth offers easy insertion of wires
- This male disconnect terminal offers excellent holding force
- Allows for quick and easy disconnect of wires
- Mates with 0.187-in wide female tab
- Accommodates wire sizes 22 to 18 AWG
- Made of electrolytic copper for good conductivity and has corrosion-resistant tin plating
- Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
- Rated 600V for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 1000/case
| Barrel Style | Butted |
| Connection Width | 0.187 in, 4.75 mm |
| Overall Length [Min] | 0.064 in |
| Barrel Inside Dia. | 0.08 in |
| Insulation Material | Non-Insulated |
| Male Tab Width | 0.187 in |
| Fastener Orientation | Male |
| Terminal Style | Standard |
| Disconnect Type | Male |
| Conductor Size | 22 - 18 AWG |
| Barrel Length | 0.24 in |
| Weight | 0.0 LB |
| EAN or UPC | 54007023722 |

