description
- 3M™ Scotchlok™ Color-Coded Standard Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Red vinyl-insulated, butted-seam barrel with a funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
- This male disconnect terminal offers excellent holding force
- Allows for quick and easy disconnect of wires
- Mates with 0.25-in wide female tab
- Accommodates wire sizes 22 to 18 AWG
- Made of electrolytic copper for good conductivity and has corrosion-resistant tin plating
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- Rated 600V for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 1000/case
| Male Tab Width | 0.25 in |
| Terminal Style | Standard |
| Connection Width | 0.25 in, 6.35 mm |
| Overall Length [Min] | 0.93 in |
| Fastener Orientation | Male |
| Disconnect Type | Male |
| Barrel Length | 0.25 in |
| Conductor Size | 22 - 18 AWG |
| Barrel Inside Dia. | 0.065 in |
| Insulation Material | Vinyl |
| Barrel Style | Butted |
| Weight | 0.002 LB |
| EAN or UPC | 54007023760 |

