description
- 3M™ Cable Tie Mounting Bases make mounting wire and cable a quick, easy and secure process. Mounting bases are ideal for use with miniature, intermediate and standard cable ties and are designed to keep your wire or cable bundles organized in narrow spaces.
features
- Bag quantity of 100
- RoHS 2011/65/EU Compliant
- Keep your wire or cable bundles organized in narrow spaces
- Ideal for use with miniature, intermediate and standard cable ties
| Overall Length [Min] | 2 in |
| Base Length | 2 in, 51 mm |
| Material | ABS |
| Mount Type | Adhesive |
| Operating Temperature[Max] | 185 ⁰F |
| Mounting Options | 2-Way Adhesive |
| Overall Width [Min] | 1 in, 25.4 mm |
| Overall Width [Max] | 1 in, 25.4 mm |
| Slot Height | 0.18 in, 4.5 mm |
| Overall Length [Max] | 50.8 mm |
| Type | Base |
| Slot Width | 0.21 in, 5.334 mm |
| Base Width | 1 in, 25 mm |
| Color | Beige |
| Base Height | 0.35 in, 8.9 mm |
| Weight | 6.0 LB |
| EAN or UPC | 54007062905 |

