description
- 3M™ Scotchlok™ Color-Coded Heat Shrink Small Ring Tongue Terminal ensures an ideal fit and offers reliable performance. The brazed-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands temperatures of 221 degrees F (105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Brazed-seam terminal uses blue pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
- When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
- Standard-style ring tongue fits around the stud
- Stud size 5/16 in
- Accommodates wire sizes 16 to 14 AWG
- Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
- Withstands a maximum temperature of 221 degrees F (105 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- 250/case
| Connection Width | 0.315 in, 8 mm |
| Overall Length [Min] | 1.1 in |
| Conductor Size | 14 AWG |
| Weight | 0.003 LB |
| EAN or UPC | 54007063377 |

